Shop DOYON

Dough Sheeters

  • Mfr # DL12SP

  • Zoro # G723358539


product price:  $3,755.99
/ea
Free Shipping & Returns

Key Features

Number of Sheets per Hour
600
Current
6 A
Dough Diameter - Maximum
12 in
Roller Gap - Minimum
1/32 in
Dough Weight - Minimum
1 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DL12SP
Zoro #
G723358539
UPC #
-
Country of Origin
United States

Dimensions

Dough Diameter - Maximum
12 in
Overall Depth
10 5/8 in
Cord Length
6 ft
Overall Width
17 in
Manufacturer Warranty Length
1 yr (Labor); 2 yr (Parts)
Overall Height
12 1/2 in

Details

Number of Sheets per Hour
600
Current
6 A
Roller Gap - Minimum
1/32 in
Dough Weight - Minimum
1 oz
Features
Ergonomic Design, One Stage Sheeter, Single Roller
Standards
cETLus Intertek, ETL
Includes
Motor
Phase
Single-Phase
Weight
60 lb
Item
Dough Sheeter
Voltage
120V
Installation Type
Countertop
Roller Gap - Maximum
5/32 in
Horsepower
1/2 hp
Wattage
0.7 kW
Frequency
60 Hz
Material
Stainless Steel
Dough Weight - Maximum
10.5 oz
Number of Rollers
1
Plug Type
5-15P
Product Type
Dough Sheeter
Roller Orientation
Horizontal

Description

Dough Sheeters

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.