Shop DPI
See all product information
Create Account
ISBW108B Battery Rechargeable Bluetooth Microphone; Hands-Free Wireless Speaker
- Mfr # ISBW108B
- Zoro # G403769303
product price:Â
$
53.69
/ea
Key Features
Features
Microphone, Bluetooth Pairing, Hands-free
Includes
Waterproof Fabric Wireless Speaker, Detachable Carabiner Clip, Micro-USB to USB Cable, 90-Day Limited Warranty, User's Guide
Power Source
Battery
Battery Rechargeable
Yes
Wireless Speaker(s)
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ISBW108B
- Zoro #
- G403769303
- UPC #
- 47323108020
- Country of Origin
- China
- Features
- Microphone, Bluetooth Pairing, Hands-free
- Includes
- Waterproof Fabric Wireless Speaker, Detachable Carabiner Clip, Micro-USB to USB Cable, 90-Day Limited Warranty, User's Guide
- Power Source
- Battery
- Battery Rechargeable
- Yes
- Wireless Speaker(s)
- Yes
- Bluetooth
- Yes
- Product Type
- Speaker System
Description
Waterproof, fashionable so you can take your soundtrack with you - no matter the adventure. Just clip-it on and get going.
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Specifications- Power Source: Battery
- Battery Rechargeable: Yes
- Bluetooth: Yes
- Weight: 0.66 lbs
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.