Shop TPI
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
FSP 1 Phase Heavy Duty Flat Portable Standard Electric Infrared Heater, 32414 btu/hr Capacity
- Mfr # FSP95271
- Zoro # G416311728
product price:Â
$
3,096.99
/ea
Key Features
Height
17-1/2 in L x 20 in W x 53 in H
Finish
Gold Anodized
BtuH Output
32414 Btu/hr
Amps AC
34.3 A
Phase
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FSP95271
- Zoro #
- G416311728
- UPC #
- 686334488501
- Country of Origin
- United States
Dimensions
- Height
- 17-1/2 in L x 20 in W x 53 in H
Details
- Finish
- Gold Anodized
- BtuH Output
- 32414 Btu/hr
- Amps AC
- 34.3 A
- Phase
- 1
- Watts
- 9.5 kW
- Beam Pattern
- 60 Degrees Symmetrical
- Heater Mounting Type
- Panel
- Housing Material
- Aluminum
- Heater Voltage
- 277V AC
Description
TPI electric infrared heater 1 phase heavy duty flat portable standard, series: FSP, 32,414 Btu/hr, 277 VAC, 34.3 A, 9.5 kw, 60 Deg symmetrical beam pattern, panel mount, aluminum, gold anodized, 17-1/2 in L x 20 in W x 53 in H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.