Fan Forced Electric Unit Heater, 208V, 3kW, 10 in W

  • Mfr # DR-P130

  • Zoro # G010208509


product price:  $298.99
/ea
Free Shipping & Returns

Key Features

Wattage Output
3kW
Air Flow
350 cfm
Housing Material
Metal
Overall Width
10 in
Overall Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR-P130
Zoro #
G010208509
UPC #
856957005403
Country of Origin
China

Dimensions

Overall Width
10 in
Overall Depth
16 in

Details

Wattage Output
3kW
Voltage
208V
Air Flow
350 cfm
Item
Electric Unit Heater
Housing Material
Metal
Heating Method
Fan Forced

Description

These heavy-duty electric fan forced unit heaters are best suited for factories, schools, service buildings, dormitories, hospitals, stock rooms and other public buildings. The heaters high capacity and wide range of voltages and phases selections meet most installation requirements. All units are equipped with overheat protection and a totally enclosed, permanently lubricated motor. Products can be installed for use in down flow or horizontal applications. These unit heater models are available in 208V, 240V, 480V and from 3Kw to 20Kw; single phase and/or three phase.


  • •Models within this series have inputs available from 208 to 480-volt
  • •Quick easy low-cost installation can be mounted horizontally or vertically
  • •Long lasting, high efficiency heating element
  • •Overheat protected motor, permanently lubricated, totally enclosed, heavy duty bearing.
  • •UL Listed

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, RI, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.