Fan Forced Electric Unit Heater, 3 Phase, 240V, 11.2kW/15kW, 14 in W
- Mfr # DR-P3150
- Zoro # G210208538
product price:Â
$
743.99
/ea
Free Shipping & Returns
Key Features
Wattage Output
11.2kW/15kW
Voltage
240V
Air Flow
910 cfm
Phase
3
Housing Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DR-P3150
- Zoro #
- G210208538
- UPC #
- 856957005434
- Country of Origin
- China
- Wattage Output
- 11.2kW/15kW
- Voltage
- 240V
- Air Flow
- 910 cfm
- Phase
- 3
- Item
- Electric Unit Heater
- Housing Material
- Metal
- Heating Method
- Fan Forced
Dimensions
- Overall Width
- 14 in
- Overall Depth
- 22 in
Description
These heavy-duty electric fan forced unit heaters are best suited for factories, schools, service buildings, dormitories, hospitals, stock rooms and other public buildings. The heaters high capacity and wide range of voltages and phases selections meet most installation requirements. All units are equipped with overheat protection and a totally enclosed, permanently lubricated motor. Products can be installed for use in down flow or horizontal applications. These unit heater models are available in 208V, 240V, 480V and from 3Kw to 20Kw; single phase and/or three phase.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, RI, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.