Detector Tube, Ammonia, PK10

  • Mfr # CH20501
  • Zoro # G7090605
product price: 
$
168.99
/pk of 10, $16.90/ea
Free Shipping & Returns

Key Features

Material
Glass
Detects For
Ammonia
Measuring Range
5 to 600 ppm
For Use With
Mfr. No. 6400000
Pressure Range
Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CH20501
Zoro #
G7090605
UPC #
-
Country of Origin
Germany

Details

Item
Detector Tube
Material
Glass
Detects For
Ammonia
Measuring Range
5 to 600 ppm
For Use With
Mfr. No. 6400000
Pressure Range
Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Tip
break off
Industry Type
Healthcare
Detector Tube Application
Occup Health & Safety
Includes
Instructions
Product Type
Gas Detection Tube
Operating Temperature - Maximum
122 Degrees F
Tube Material
Glass
Break-Off Tip
Yes
Operating Pressure
1,013 hPa
Chemical Formula
NH3
Measurement Range
5 to 70 ppm, 50 to 600 ppm
Shelf Life
2 yr
Gas Detected
Ammonia
Operating Temperature - Minimum
50 Degrees F
CAS Number
7664-41-7
Color Change
Yellow to Blue
Calibrated
Yes
Sampling Time
10 sec (50 to 600 ppm), 6 sec (5 to 70 ppm)
Application
Civil Defense, Fire Brigades, Industrial Applications, Military
Compatible Manufacturer Part Number
6400000
Compatible Series
Accuro
Compatible Product Type
Mfr. No. 6400000

Description

Detector Tube, Measurement Range 5 to 70 ppm, 50 to 600 ppm, Gas Detected Ammonia, For Use With Mfr. No. 6400000, Color Change Yellow to Blue, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 50 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 10 sec (50 to 600 ppm), 6 sec (5 to 70 ppm)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews