Detector Tube, Hexane, PK10

  • Mfr # 8103681
  • Zoro # G6859212
product price: 
$
142.99
/pk of 10, $14.30/ea
Free Shipping & Returns

Key Features

Material
Glass
Detects For
Hexane
Measuring Range
50 to 3000 ppm
For Use With
Mfr. No. 6400000
Pressure Range
Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8103681
Zoro #
G6859212
UPC #
-
Country of Origin
Germany

Details

Item
Detector Tube
Material
Glass
Detects For
Hexane
Measuring Range
50 to 3000 ppm
For Use With
Mfr. No. 6400000
Pressure Range
Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Tip
break off
Industry Type
Healthcare
Detector Tube Application
Occup Health & Safety
Includes
Instructions
Product Type
Gas Detection Tube
Calibrated
Yes
Shelf Life
2 yr
Sampling Time
15 sec (300 to 2,500 ppm), 75 sec (10 to 200 ppm)
Tube Material
Glass
Operating Pressure
1,013 hPa
Break-Off Tip
Yes
Chemical Formula
C6H14
Operating Temperature - Minimum
32 Degrees F
Measurement Range
10 to 200 ppm, 300 to 2,500 ppm
Operating Temperature - Maximum
104 Degrees F
Gas Detected
Hexane
Color Change
White to Brown Green
Application
Civil Defense, Fire Brigades, Industrial Applications, Military
CAS Number
110-54-3
Compatible Manufacturer Part Number
6400000
Compatible Series
Accuro
Compatible Product Type
Mfr. No. 6400000

Description

Detector Tube, Measurement Range 10 to 200 ppm, 300 to 2,500 ppm, Gas Detected Hexane, For Use With Mfr. No. 6400000, Color Change White to Brown Green, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 15 sec (300 to 2,500 ppm), 75 sec (10 to 200 ppm)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews