Detector Tube, Hydrocarbon, PK10

  • Mfr # 8103571
  • Zoro # G9364887
product price: 
$
150.99
/pk of 10, $15.10/ea
Free Shipping & Returns

Key Features

Material
Glass
Detects For
Hydrocarbons
Measuring Range
0.1 to 1.3% v/v
For Use With
Draeger Accuro Pump
Pressure Range
1013 hpa
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8103571
Zoro #
G9364887
UPC #
-
Country of Origin
Germany

Details

Item
Detector Tube
Material
Glass
Detects For
Hydrocarbons
Measuring Range
0.1 to 1.3% v/v
For Use With
Draeger Accuro Pump
Pressure Range
1013 hpa
Tip
break off
Industry Type
Healthcare
Detector Tube Application
Occupational Health and Safety
Includes
Instructions
Product Type
Gas Detection Tube
Gas Detected
Hydrocarbon
Break-Off Tip
Yes
Operating Temperature - Minimum
32 Degrees F
Color Change
Orange to Brownish Green
Tube Material
Glass
Shelf Life
2 yr
Calibrated
Yes
Operating Pressure
1,013 hPa
Measurement Range
Butane (0.1 to 1.3% vol), Mix 1:1 (0.1 to 1.3% vol), Propane (0.1 to 1.3% vol)
Operating Temperature - Maximum
104 Degrees F
Chemical Formula
C3H4
Sampling Time
3 min (0.1 to 1.3% vol)
Application
Civil Defense, Fire Brigades, Industrial Applications, Military
Compatible Manufacturer Part Number
6400000
Compatible Product Type
Pump
Compatible SubBrand
Draeger Accuro
Compatible Series
Accuro

Description

Detector Tube, Measurement Range 0.1 to 1.3 Percent vol Propane 0.1 to 1.3 Percent vol Butane 0.1 to 1.3 Percent vol mix 1:1, Gas Detected Hydrocarbon, For Use With Draeger Accuro Pump, Color Change Orange to Brownish Green, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military

Ratings & reviews