Half Mask
- Mfr # R55351
- Zoro # G524176905
product price:Â
$
40.99
/ea
Key Features
Cartridges Included
No
Disposable/ Reusable
Reusable
Number of Cartridges Included
0
Series
X-plore 3500
Includes
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R55351
- Zoro #
- G524176905
- UPC #
- -
- Country of Origin
- Germany
- Cartridges Included
- No
- Disposable/ Reusable
- Reusable
- Number of Cartridges Included
- 0
- Series
- X-plore 3500
- Includes
- None
- Color
- Blue, Gray
- Item
- Half Mask
- Configured For
- Filters
- Wire Color
- Blue, Gray
Description
Half Mask, X-plore 3500 Series, S, Cartridges Included No, Respirator Connection Type Bayonet, Configured For Filters
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.