Flame-Resistant Crewneck Shirt, 5 cal/sq cm, S, 15% Rayon, 28% Lenzing, 72% Modacrylic

  • Mfr # DFB510

  • Zoro # G5006233


product price:  $58.99
/ea

Key Features

Fabric Weight
5.2 oz
ATPV Rating
5 cal/sq cm
Standards
NFPA 70E
Arc Flash PPE Category
1
Material Trade Name
15% Rayon, 28% Lenzing, 72% Modacrylic
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DFB510
Zoro #
G5006233
UPC #
-
Country of Origin
Canada

Dimensions

Size
S
Sleeve Length
9 3/4 in
Fits Chest Size
35 in to 38 in
Sleeve Length Type
Short
Minimum Chest Size
35 in
Maximum Chest Size
38 in

Details

Item
Flame-Resistant Crewneck Shirt
Color
Navy
Fabric Weight
5.2 oz
ATPV Rating
5 cal/sq cm
Standards
NFPA 70E
Arc Flash PPE Category
1
Material Trade Name
15% Rayon, 28% Lenzing, 72% Modacrylic
Closure Type
Pullover
Hazard Risk Category (HRC)
1
Collar Style
Lay-Flat
Neck Style
Crew Neck
Work Shirt Collar
Lay-Flat
Material (Wt)
28% Lenzing ( 5.2 oz ), 72% Modacrylic ( 5.2 oz )
Fabric Wt
Lightweight

Description

ATPV Rating 5 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Navy, Fabric Weight 5.2 oz, Closure Type Pullover, Flame-Resistant Crewneck Shirt, Material Trade Name 15 Percent Rayon, 28 Percent Lenzing, 72 Percent Modacrylic, Maximum Chest Size 38 in, Minimum Chest Size 35 in, Neck Style Crew Neck, Size S, Sleeve Length 9 3/4 in, Sleeve Length Type Short, Standards NFPA 70E

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.