Fan Nozzle, Slide Valve, Rctnglr Pttrn, Blu
Mfr # 10-12735
Zoro # G3159566
product price:Â $11.19
/eaKey Features
Max. Pressure
70 psi
Flow Control
Slide Valve
Connection
GHT
Construction
Die Cast Zinc, Plastic, TPR Overmold
Color
Blue
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10-12735
Zoro #
G3159566
UPC #
-
Country of Origin
Unknown
Details
Max. Pressure
70 psi
Flow Control
Slide Valve
Connection
GHT
Construction
Die Cast Zinc, Plastic, TPR Overmold
Color
Blue
Item
Fan Nozzle
Features
Comfort Grip, Rectangular Pattern
Flow Rate
8 gpm
Max. Temp.
100 Degrees F
Connection Type
GHT
Maximum Pressure
70 psi
Max. Media Temperature
100 Degrees F
Maximum Temperature
100 Degrees F
Description
Fan Nozzle, Connection Type GHT, Maximum Pressure 70 psi, Construction Die Cast Zinc, Plastic, TPR Overmold, Color Blue, Flow Control Slide Valve, Features Comfort Grip, Rectangular Pattern, Maximum Temperature 100 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.