Shop DREAMSEAT
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Home Theater Recliner with New York Giants Primary Logo
- Mfr # XZ418301RHTCDBLK-PSNFL21010
- Zoro # G803075097
product price:Â
$
1,159.99
/ea
Key Features
Color
Black
Weight
115 lbs
Length
37 in
Includes
embroidered team logo zippered insert
Material
commercial grade synthetic leather, metal base, foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XZ418301RHTCDBLK-PSNFL21010
- Zoro #
- G803075097
- UPC #
- 645716530757
- Country of Origin
- Mexico
- Color
- Black
- Weight
- 115 lbs
- Includes
- embroidered team logo zippered insert
- Material
- commercial grade synthetic leather, metal base, foam
- Shape
- Square
Dimensions
- Length
- 37 in
- Width
- 37 in
- Depth
- 37 in
Description
Perfect for your man cave, home theater, or anywhere you want to recline and relax in total comfort. Combines contemporary design with the ultimate in comfort, provided by a fully reclining frame with lumbar and full leg support. It features synthetic leather and a manual recline mechanism. Wall-A-Way Recline: fully recline only inches from the wall with full chaise support that provides continuous head and neck support. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
- Xzipit patented Interchangeable Logo System
- High Quality Synthetic Leather
- Wall-A-Way Recline: Fully Reclines Inches From Wall
- Chaise Support: Continuous Heaf To Toe Support
- 2 Stainless Steel Cup Holders
- Removable Back For Quick Delivery & Moving
- Limited Lifetime Warranty on Frame
Overall Dimension: 36.5"W x 37"D x 46"H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.