Shop HOMEROOTS
See all product information
Create Account
28" Red Tufted Faux Leather Power Lift Assist Recliner
- Mfr # 285713
- Zoro # G223426462
product price:Â
$
822.99
/ea
Free Shipping & Returns
Key Features
Design Type
Standard Recliner
Assembly Required
Yes
Width
28 in
Length
40 in
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 285713
- Zoro #
- G223426462
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 28 in
- Length
- 40 in
- Depth
- 37 in
Details
- Design Type
- Standard Recliner
- Assembly Required
- Yes
- Finish
- Unfinished
- Item
- Recliners
- Upholstery Material
- Faux Leather
- Color
- Red
- Reclining Type
- Power
- Base Type
- Lift Assist
Description
Comfortable and designed with convenience in mind, this 28-inch red tufted faux leather power lift assist recliner has everything you are looking for. Durable faux leather upholstery is soft to the touch and easy to maintain. Rise out of your seat with ease with the convenient lift assist function. From morning coffee to evening tv/movie nights and everything in between, this cozy chair will be a welcome addition to your rest and relaxation routine. Recliners are a comfortable and practical option for living room, family room, den, bedroom, or nursery. 40.00-inch h x 28.00-inch w x 37.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.