Shop DREAMSEAT

Relax Recliner with Kansas City Royals Wordmark Logo

  • Mfr # XZ418301RHTCDBLK-PSMLB21024
  • Zoro # G910510382

product price: 
$
709.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Weight
115 lbs
Color
Black
Shape
Square
Depth
37 in
Includes
embroidered team logo zippered insert
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XZ418301RHTCDBLK-PSMLB21024
Zoro #
G910510382
UPC #
645716528228
Country of Origin
China

Dimensions

Depth
37 in
Length
37 in
Width
37 in

Details

Weight
115 lbs
Color
Black
Shape
Square
Includes
embroidered team logo zippered insert
Material
commercial grade synthetic leather, metal base, foam

Description

Perfect for your man cave, home theater, or anywhere you want to recline and relax in total comfort. Combines contemporary design with the ultimate in comfort, provided by a fully reclining frame with lumbar and full leg support. It features synthetic leather and a manual recline mechanism. Wall-A-Way Recline: fully recline only inches from the wall with full chaise support that provides continuous head and neck support. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest. Top Grain Leather option available Black only as a custom order with a lead time of 8 to 10 weeks.

Restrictions

Ratings & reviews