Shop HOMEROOTS
See all product information
Create Account
34" Brown Faux Leather Heated Massage Home Theater Recliner
- Mfr # 318864
- Zoro # G123426470
product price:Â
$
1,127.99
/ea
Free Shipping & Returns
Key Features
Width
34 in
Depth
37 in
Reclining Type
Manual
Upholstery Material
Polyurethane
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 318864
- Zoro #
- G123426470
- UPC #
- -
- Country of Origin
- China
- Reclining Type
- Manual
- Upholstery Material
- Polyurethane
- Item
- Recliners
- Color
- Brown
- Design Type
- Home Theater Recliner
- Material
- Wood
- Assembly Required
- Yes
- Finish
- Natural
Dimensions
- Width
- 34 in
- Depth
- 37 in
- Length
- 41 in
Description
Create a luxury cinema seating experience from the comfort of your own home with this 34-inch brown faux leather heated massge home theater recliner. Durable polyurethane upholstery is soft to the touch, easy to maintain, and simple to clean with only a damp cloth. Features a warm brown coloration that will easily blend with the colors of your room. This manual recliner makes it easy for you to shift positions with a manual handle lever. This fabulous chair features massage and heat to help relieve stress, tension, and pain. From morning coffee to evening tv/movie nights and everything in between, this cozy chair will be a welcome addition to your rest and relaxation routine. Recliners are a comfortable and practical option for living room, family room, den, bedroom, or nursery. 41-inch H x 34-inch W x 37-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.