Shop DREAMSEAT
Additional $120.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Relax Recliner with Oakland Athletics Logo
- Mfr # XZ418301RHTCDBLK-PSMLB21090
- Zoro # G610510347
product price:Â
$
745.99
/ea
Key Features
Depth
37 in
Color
Black
Shape
Square
Width
37 in
Includes
embroidered team logo zippered insert
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XZ418301RHTCDBLK-PSMLB21090
- Zoro #
- G610510347
- UPC #
- 645716528389
- Country of Origin
- China
- Color
- Black
- Shape
- Square
- Includes
- embroidered team logo zippered insert
- Material
- commercial grade synthetic leather, metal base, foam
- Weight
- 115 lbs
Dimensions
- Depth
- 37 in
- Width
- 37 in
- Length
- 37 in
Description
Perfect for your man cave, home theater, or anywhere you want to recline and relax in total comfort. Combines contemporary design with the ultimate in comfort, provided by a fully reclining frame with lumbar and full leg support. It features synthetic leather and a manual recline mechanism. Wall-A-Way Recline: fully recline only inches from the wall with full chaise support that provides continuous head and neck support. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest. Top Grain Leather option available Black only as a custom order with a lead time of 8 to 10 weeks.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.