Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
41" Beige Italian Leather Power Recliner Chair
- Mfr # 482248
- Zoro # G323426461
product price:Â
$
3,211.99
/ea
Key Features
Color
Beige
Reclining Type
Power
Base Type
No Motion
Finish
Natural
Width
41.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 482248
- Zoro #
- G323426461
- UPC #
- -
- Country of Origin
- China
- Color
- Beige
- Reclining Type
- Power
- Base Type
- No Motion
- Finish
- Natural
- Design Type
- Standard Recliner
- Item
- Recliners
- Upholstery Material
- Italian Leather
- Material
- Stainless Steel
Dimensions
- Width
- 41.3 in
- Depth
- 43 in
- Length
- 31 in
Description
Achieve maximum comfort and relaxation with the 41" beige italian leather power recliner. Soft and supple high grade italian leather upholstery makes this chair a great place to rest, nap, or read. You'll love that this stylish recliner comes in a neutral beige that fits nicely with any decor. From morning coffee to evening tv/movie nights and everything in between, this cozy chair will be a welcome addition to your rest and relaxation routine. Recliners are a comfortable and practical option for living room, family room, den, bedroom, or nursery. 31" H x 41.3" W x 43" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.