Shop HOMEROOTS
See all product information
Create Account
32" Gray Linen Recliner
- Mfr # 286183
- Zoro # G523426414
product price:Â
$
522.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Finish
Satin
Length
39 in
Upholstery Material
Linen
Design Type
Standard Recliner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 286183
- Zoro #
- G523426414
- UPC #
- -
- Country of Origin
- China
- Color
- Gray
- Finish
- Satin
- Upholstery Material
- Linen
- Design Type
- Standard Recliner
- Assembly Required
- Yes
- Item
- Recliners
- Reclining Type
- Manual
- Material
- Wood
Dimensions
- Length
- 39 in
- Width
- 32 in
- Depth
- 37 in
Description
Just what you need, the 32-inch gray linen recliner is supremely comfortable and great looking. Modify your position from upright to full recline with an easy-to-use recline mechanism. Simply use the manual handle lever to set your desired position. Whether you are starting your day, ending your day, or sneaking in a cat nap in between, this chair is a welcome addition to your space and self-care routine. Take relaxation to the next level with this comfy reclining chair. 39-inch H x 32-inch W x 37-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.