Rocker Recliner with Tampa Bay Lightning 2021 Stanley Cup Champions Logo
- Mfr # XZ52031CDRRBLK-PSNHL42063
- Zoro # G010625931
product price:Â
$
709.99
/ea
Key Features
Weight
110 lbs
Material
commercial grade synthetic leather, metal base, foam
Depth
40 in
Includes
embroidered team logo zippered insert
Width
37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XZ52031CDRRBLK-PSNHL42063
- Zoro #
- G010625931
- UPC #
- 645716706749
- Country of Origin
- China
- Weight
- 110 lbs
- Material
- commercial grade synthetic leather, metal base, foam
- Includes
- embroidered team logo zippered insert
- Shape
- Square
- Color
- Black
Dimensions
- Depth
- 40 in
- Width
- 37 in
- Length
- 40 in
Description
Perfect for your man cave, home theater, or anywhere you want to recline and relax in total comfort while adding a soothing rocking feature. The rocking mechanism is coupled with a reclining mechanism with full lumbar, leg and head support. With a traditional overstuffed look the Rocker Recliner is truly a perfect blend of comfort and function. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.