Shop DREAMSEAT

Silver Club Chair with Arizona Cardinals Secondary Logo

  • Mfr # XZ7759002CHCDBK-PSNFL20001

  • Zoro # G801950600


product price:  $1,029.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
36 in
Overall Length
37 in
Overall Width
33 in
Seat Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XZ7759002CHCDBK-PSNFL20001
Zoro #
G801950600
UPC #
655887721762
Country of Origin
Mexico

Dimensions

Overall Height
36 in
Overall Length
37 in
Overall Width
33 in
Seat Width
21 in

Description

Silver Club Chair with Arizona Cardinals Secondary Logo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.