58in Brown Solid and Manufactured Wood Enclosed and Open Storage TV Stand
- Mfr # 347481
- Zoro # G923440256
product price:Â
$
830.99
/ea
Key Features
Material
Solid and Manufactured Wood
Assembly Required
No Assembly Needed
Height
19 in
Stand Type
TV Stand
Width
58 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 347481
- Zoro #
- G923440256
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 19 in
- Width
- 58 in
- Length
- 26 in
Details
- Material
- Solid and Manufactured Wood
- Item
- TV Stands
- Assembly Required
- No Assembly Needed
- Stand Type
- TV Stand
- Color
- Brown
- Capacity
- 130
- Finish
- Matte
Description
Practical, space saving, and good looking, this 58-inch brown solid and manufactured wood tv stand is a versatile media storage solution. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 26-inch H x 58-inch W x 19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.