Stealth Power Plus Recliner with Atlanta Falcons Primary Logo

  • Mfr # XZ520823901CDSMHTUSBBLK-PSNFL20005

  • Zoro # G101950409


product price:  $811.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Width
33 in
Height
44 in
Length
37 in
Seat Width
22 in
Item Weight
105 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XZ520823901CDSMHTUSBBLK-PSNFL20005
Zoro #
G101950409
UPC #
710859318576
Country of Origin
China

Dimensions

Width
33 in
Height
44 in
Length
37 in
Seat Width
22 in

Details

Item Weight
105 lbs

Description

Stealth Power Plus Recliner with Atlanta Falcons Primary Logo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.