Stealth Power Plus Recliner with New England Patriots Primary Logo

  • Mfr # XZ520823901CDSMHTUSBBLK-PSNFL21000

  • Zoro # G801950341


product price:  $811.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Width
33 in
Length
37 in
Height
44 in
Item Weight
105 lbs
Seat Width
22 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XZ520823901CDSMHTUSBBLK-PSNFL21000
Zoro #
G801950341
UPC #
710859319658
Country of Origin
China

Dimensions

Width
33 in
Length
37 in
Height
44 in
Seat Width
22 in

Details

Item Weight
105 lbs

Description

Stealth Power Plus Recliner with New England Patriots Primary Logo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.