Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
41" White Italian Leather Power Recliner Chair
- Mfr # 482247
- Zoro # G623426468
product price:Â
$
3,211.99
/ea
Key Features
Finish
Natural
Width
41.3 in
Depth
43 in
Material
Stainless Steel
Upholstery Material
Italian Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 482247
- Zoro #
- G623426468
- UPC #
- -
- Country of Origin
- China
- Finish
- Natural
- Material
- Stainless Steel
- Upholstery Material
- Italian Leather
- Item
- Recliners
- Design Type
- Standard Recliner
- Base Type
- No Motion
- Color
- White
- Reclining Type
- Power
Dimensions
- Width
- 41.3 in
- Depth
- 43 in
- Length
- 31 in
Description
Just what you need, the 41" white italian leather power recliner is supremely comfortable and great looking. Upholstered in high grade, italian leather, this chair will provide a soft and luxurious way for you to relax and rest. The white of this chair is neutral to will blend with most any decor aesthetic. Whether you are starting your day, ending your day, or sneaking in a cat nap in between, this chair is a welcome addition to your space and self-care routine. Take relaxation to the next level with this comfy reclining chair. 31" H x 41.3" W x 43" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.