Stealth Power Plus Recliner with New York Rangers Logo

  • Mfr # XZ520823901CDSMHTUSBBLK-PSNHL41090

  • Zoro # G803073550


product price:  $788.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Width
33 in
Length
37 in
Height
44 in
Item Weight
105 lbs
Seat Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XZ520823901CDSMHTUSBBLK-PSNHL41090
Zoro #
G803073550
UPC #
661317808743
Country of Origin
China

Dimensions

Width
33 in
Length
37 in
Height
44 in
Seat Width
22 in

Details

Item Weight
105 lbs

Description

The Stealth Recliner Power Plus has a power recline which is perfect for your living room, man cave, home theater, or anywhere you want to recline and relax in total comfort. Combining sleek lines, maximum comfort, a compact footprint and a power recline, the Stealth is perfect for any budget. Featuring a synthetic leather, cup holders in each arm, USB ports and optional add-ons like a swing table, tablet holder, wine glass holder and a flex light, the Stealth Power Plus is perfect for watching your favorite live sporting event, movie or television series. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
  • XZIPIT® PATENTED INTERCHANGEABLE LOGO SYSTEM
  • POWER RECLINE FEATURE
  • USB CONNECTIVITY
  • OPTIONAL ADD-ONS AVAILABLE
  • HIGH-QUALITY SYNTHETIC UPHOLSTERY
  • WALL-A-WAY RECLINE: FULLY RECLINE INCHES FROM WALL
  • CHAISE SUPPORT: CONTINUOUS HEAD-TO-TOE SUPPORT
  • 2 STAINLESS STEEL CUP HOLDERS
  • REMOVABLE BACK FOR QUICK DELIVERY AND MOVING
  • LIMITED LIFETIME WARRANTY ON FRAME

Overall Dimensions: 32.5"W x 36.5"D x 44"H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.