Stealth Power Plus Recliner with Professional Bull Riders Star Logo
- Mfr # XZ520823901CDSMHTUSBBLK-PSPBR0003
- Zoro # G416025328
Key Features
Specifications
Product Information
- MFR #
- XZ520823901CDSMHTUSBBLK-PSPBR0003
- Zoro #
- G416025328
- UPC #
- 645716714713
- Country of Origin
- China
Dimensions
- Width
- 33 in
- Length
- 37 in
- Height
- 44 in
Details
- Color
- Black
- Includes
- Embroidered team logo zippered insert
- Item
- Recliner
- Style
- Modern
- Weight Capacity
- 350 lbs.
- Material
- Faux Leather
Description
The Stealth Recliner Power Plus has a power recline which is perfect for your living room, man cave, home theater, or anywhere you want to recline and relax in total comfort. Combining sleek lines, maximum comfort, a compact footprint and a power recline, the Stealth is perfect for any budget. Featuring a synthetic leather, cup holders in each arm, USB ports and optional add-ons like a swing table, tablet holder, wine glass holder and a flex light, the Stealth Power Plus is perfect for watching your favorite live sporting event, movie or television series. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
- The Stealth Recliner Power Plus has a power recline which is perfect for your living room, man cave, home theater, or anywhere you want to recline and relax in total comfort. Combining sleek lines, maximum comfort, a compact footprint and a power recline, the Stealth is perfect for any budget. Featuring a synthetic leather, cup holders in each arm, USB ports and optional add-ons like a swing table, tablet holder, wine glass holder and a flex light, the Stealth Power Plus is perfect for watching your favorite live sporting event, movie or television series. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
- XZipit patented Interchangeable Logo System
- High-Quality Synthetic Upholstery
- Wall-A-Way Recline: Fully Reclines Inches From Wall
- Chaise Support: Continuous Heaf To Toe Support
- 2 Stainless Steel Cup Holders
- Removable Back For Quick Delivery & Moving
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.