
Stealth Power Plus Recliner with San Francisco 49ers Secondary Logo
Mfr # XZ520823901CDSMHTUSBBLK-PSNFL21031
Zoro # G401950536
product price:Â $811.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Width
33 in
Length
37 in
Height
44 in
Item Weight
105 lbs
Seat Width
22 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XZ520823901CDSMHTUSBBLK-PSNFL21031
Zoro #
G401950536
UPC #
710859320036
Country of Origin
China
Dimensions
Width
33 in
Length
37 in
Height
44 in
Seat Width
22 in
Details
Item Weight
105 lbs
Description
Stealth Power Plus Recliner with San Francisco 49ers Secondary Logo
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.