Stealth Power Plus Recliner with Tennessee Titans Helmet Logo

  • Mfr # XZ520823901CDSMHTUSBBLK-PSNFL21052

  • Zoro # G801951157


product price:  $824.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Length
37 in
Width
33 in
Height
44 in
Seat Width
22 in
Item Weight
105 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XZ520823901CDSMHTUSBBLK-PSNFL21052
Zoro #
G801951157
UPC #
710859320296
Country of Origin
China

Dimensions

Length
37 in
Width
33 in
Height
44 in
Seat Width
22 in

Details

Item Weight
105 lbs

Description

Stealth Power Plus Recliner with Tennessee Titans Helmet Logo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.