
Stealth Recliner with Atlanta Braves Cooperstown Primary Logo
Mfr # XZ52082CDSMHTBLK-PSCOOP0005
Zoro # G910882021
product price:Â $600.99
/eaKey Features
Material
Commercial grade synthetic leather, Metal base, Foam
Weight Capacity
300 lbs
Weight
105 lbs
Includes
Embroidered team logo zippered insert
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
XZ52082CDSMHTBLK-PSCOOP0005
Zoro #
G910882021
UPC #
645716522929
Country of Origin
China
Dimensions
Depth
37 in
Length
33 in
Width
33 in
Details
Material
Commercial grade synthetic leather, Metal base, Foam
Weight Capacity
300 lbs
Weight
105 lbs
Includes
Embroidered team logo zippered insert
Style
Modern
Shape
Square
Color
Black
Description
Perfect for your living room, man cave, home theater, or anywhere you want to recline and relax in total comfort. Combines sleek lines with maximum comfort in a compact footprint. The stealth features synthetic leather and a manual recline mechanism. Cup holders in each arm add to the utility of the chair. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.