Shop HOMEROOTS
See all product information
Create Account
35" Black Microfiber Manual Recliner
- Mfr # 285824
- Zoro # G323426416
product price:Â
$
575.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Reclining Type
Manual
Position Type
Infinite Position
Design Type
Standard Recliner
Base Type
No Motion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 285824
- Zoro #
- G323426416
- UPC #
- -
- Country of Origin
- Viet Nam
- Color
- Black
- Reclining Type
- Manual
- Position Type
- Infinite Position
- Design Type
- Standard Recliner
- Base Type
- No Motion
- Assembly Required
- Yes
- Finish
- Satin
- Item
- Recliners
- Upholstery Material
- Microfiber
- Material
- Wood
Dimensions
- Depth
- 35 in
- Width
- 35 in
- Length
- 40 in
Description
Comfortable and designed with convenience in mind, this 35-inch black microfiber manual recliner has everything you are looking for. Designed to be hardy and long lasting, this chair is upholstered in durable microfiber. Black upholstery gives this chair a chic and modern look. Modify your position from upright to full recline with an easy-to-use recline mechanism. Simply use the manual handle lever to set your desired position. Whether you are starting your day, ending your day, or sneaking in a cat nap in between, this chair is a welcome addition to your space and self-care routine. Recliners are a comfortable and practical option for living room, family room, den, bedroom, or nursery. 40.00-inch h x 35.00-inch w x 35.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.