Shop HOMEROOTS
See all product information
Create Account
35" Chocolate Microfiber Recliner
- Mfr # 320535
- Zoro # G123426418
product price:Â
$
497.99
/ea
Free Shipping & Returns
Key Features
Length
39.76 in
Design Type
Standard Recliner
Width
35.04 in
Color
Chocolate
Base Type
Wall Hugger
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 320535
- Zoro #
- G123426418
- UPC #
- -
- Country of Origin
- China
- Item
- Recliners
- Design Type
- Standard Recliner
- Color
- Chocolate
- Base Type
- Wall Hugger
- Material
- Wood
- Finish
- Satin
- Reclining Type
- Manual
- Assembly Required
- Yes
- Upholstery Material
- Microfiber
Dimensions
- Length
- 39.76 in
- Width
- 35.04 in
- Depth
- 34.65 in
Description
Add a modern stylish motion recliner to the interior of your living room. The smooth microfiber cushion seat is furnished for maximum comfort and luxury in any setting. The solid pattern upholstery support provides an excellent relaxation from the head all the way to the toe with an easy to reach external latch handle for operating the reclining mechanism. The seat adds an outstanding beauty to your home with its chocolate color of royalty and honor. It has a contemporary or casual style, weight capacity of 300Lbs, back motion reclining mechanism, tight back seat cushion, seat pocket coil, arm pillow top and external latch handle. The recommended distance between recliner and the wall is 2.3 inches.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.