Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
41" Grey Fascinating Leather Reclining Chair.
- Mfr # 329544
- Zoro # G723426412
product price:Â
$
1,205.99
/ea
Key Features
Base Type
Glider
Assembly Required
Yes
Design Type
Standard Recliner
Reclining Type
Manual
Width
43 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 329544
- Zoro #
- G723426412
- UPC #
- -
- Country of Origin
- China
- Base Type
- Glider
- Assembly Required
- Yes
- Design Type
- Standard Recliner
- Reclining Type
- Manual
- Item
- Recliners
- Material
- Wood
- Color
- Gray
- Position Type
- 2-Position
- Upholstery Material
- Leather Match
- Finish
- Natural
Dimensions
- Width
- 43 in
- Length
- 41 in
- Depth
- 41 in
Description
Enhance your space with a bit of present-day loveliness and exceptional practicality with this stylish and excellently made recliner chair. This chair is a durable piece and has a comfortable grey leather air upholstery. It will definitely mesmerize all those who see it. Furthermore, this chair features a recliner mechanism, which will ensure even more relaxation. It truly mixes splendid rest with sturdiness perfectly. To ensure this, it has a foam density of 2.4 for the seat and the arm, and the foot rest features a foam density of 2.0. The seat also includes a pocket coil with foam for added ease. To complete this stunning appearance, it shows off a fabulous style spot-on for the modern home. As for measurements, theyre 41 for height, 43 for width, and 41 for depth, and it weighs 121 pounds. When you need to relax and rest after a long day, this chair is the best you can find. It will fit in excellently with any interior, and would be a marvelous decoration for your home.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.