Stealth Recliner with Vegas Golden Knights Logo
- Mfr # XZ52082CDSMHTBLK-PSNHL43035
- Zoro # G210881885
product price:Â
$
630.99
/ea
Key Features
Weight Capacity
300 lbs
Weight
105 lbs
Includes
Embroidered team logo zippered insert
Color
Black
Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XZ52082CDSMHTBLK-PSNHL43035
- Zoro #
- G210881885
- UPC #
- 652508338347
- Country of Origin
- China
Dimensions
- Depth
- 37 in
- Width
- 33 in
- Length
- 33 in
Details
- Weight Capacity
- 300 lbs
- Weight
- 105 lbs
- Includes
- Embroidered team logo zippered insert
- Color
- Black
- Shape
- Square
- Material
- Commercial grade synthetic leather, Metal base, Foam
- Style
- Modern
Description
Perfect for your living room, man cave, home theater, or anywhere you want to recline and relax in total comfort. Combines sleek lines with maximum comfort in a compact footprint. The stealth features synthetic leather and a manual recline mechanism. Cup holders in each arm add to the utility of the chair. The patented XZipit system provides endless logo options on the front of the chair and allows you to showcase your favorite team or interest.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.