Shop HOMEROOTS
See all product information
Create Account
39" Blue Tufted Chenille Heated Massage Swivel Rocker Recliner With USB
- Mfr # 692819
- Zoro # G723426450
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Finish
Unfinished
Base Type
Rocker, Swivel
Width
39.37 in
Upholstery Material
Chenille
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 692819
- Zoro #
- G723426450
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 39.37 in
- Length
- 40.94 in
- Depth
- 36.65 in
Details
- Material
- Metal
- Finish
- Unfinished
- Base Type
- Rocker, Swivel
- Upholstery Material
- Chenille
- Features
- Removable Cushions
- Color
- Blue
- Item
- Recliners
- Position Type
- 2-Position
- Assembly Required
- Partial Assembly Needed
- Design Type
- Standard Recliner
- Reclining Type
- Manual
Description
Kick back and relax in this 39-inch blue tufted chenille heated massage swivel rocker recliner with usb while you're reading a novel or watching your favorite tv show. Add a breath of fresh air to your space with this color pop of blue. Modify your position from upright to full recline with an easy-to-use recline mechanism. Simply use the manual handle lever to set your desired position. This fabulous chair features massage and heat to help relieve stress, tension, and pain. In addition to reclining, this chair rocks back and forth. The ability to swivel adds to the many benefits of this comfy and convenient chair. Whether you are starting your day, ending your day, or sneaking in a cat nap in between, this chair is a welcome addition to your space and self-care routine. Recliners are a comfortable and practical option for living room, family room, den, bedroom, or nursery. 40.94-inch h x 39.37-inch w x 36.65-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.