
Swivel Bar Stool 2000 with All Elite Wrestling Dynamite Color Logo
Mfr # XZ2000BSSBLK-PSAEW0003
Zoro # G216100089
product price: $369.99
/ea
Free Shipping & Returns
Key Features
Overall Width
20 in
Overall Length
20 in
Capacity
300 lbs
Material
PVC
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XZ2000BSSBLK-PSAEW0003
Zoro #
G216100089
UPC #
789458815182
Country of Origin
China
Dimensions
Overall Width
20 in
Overall Length
20 in
Overall Height
42 in
Details
Capacity
300 lbs
Material
PVC
Color
Black
Style
Modern
Includes
Embroidered team logo zippered insert
Item
Bar stool
Description
Perfect for your bar or around a pub table, you can even use it behind low seating to create a stadium feel. The Bar Stool Swivel 2,000 incorporates contemporary styling with durable full 360 degree swivel base, sturdy 18 gauge powder coated steel frame and upholstered vinyl seat. Features designed for commercial or home usage. The patented XZipit system provides endless logo options on the front and back of the chair and allows you to showcase your favorite team or interest. Additional rear logo panel available.
- Perfect for your bar or around a pub table, you can even use it behind low seating to create a stadium feel. The Bar Stool Swivel 2,000 incorporates contemporary styling with durable full 360 degree swivel base, sturdy 18 gauge powder coated steel frame and upholstered vinyl seat. Features designed for commercial or home usage. The patented XZipit system provides endless logo options on the front and back of the chair and allows you to showcase your favorite team or interest. Additional rear logo panel available.
- XZipit Patented Interchangeable Logo System
- 360 Degree Swivel Stool
- Vinyl Upholstered Seat and Custom Removable Xzipit Back
- Durable 18 Gauge Powder Coated Steel
- Easy to Assemble: Requires Seat Assembly to the Frame
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.