Shop DREAMSEAT
See all product information
Create Account
Swivel Bar Stool 2000 with Vegas Golden Knights 2023 Champions Logo
- Mfr # XZ2000BSSBLK-PSNHL43037
- Zoro # G210898739
product price:Â
$
341.99
/ea
Free Shipping & Returns
Key Features
Overall Width
20 in
Overall Length
20 in
Color
Black
Capacity
300 lbs
Material
Commercial grade synthetic leather, Metal base, Foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XZ2000BSSBLK-PSNHL43037
- Zoro #
- G210898739
- UPC #
- 645716698778
- Country of Origin
- China
- Color
- Black
- Capacity
- 300 lbs
- Material
- Commercial grade synthetic leather, Metal base, Foam
- Weight
- 20 lbs
- Shape
- Square
- Style
- Modern
- Includes
- Embroidered team logo zippered insert
Dimensions
- Overall Width
- 20 in
- Overall Length
- 20 in
- Depth
- 20 in
Description
Perfect for your bar or around a pub table, you can even use it behind low seating to create a stadium feel. The Bar Stool Swivel 2,000 incorporates contemporary styling with durable full 360 degree swivel base, sturdy 18 gauge powder coated steel frame and upholstered vinyl seat. Features designed for commercial or home usage. The patented XZipit system provides endless logo options on the front and back of the chair and allows you to showcase your favorite team or interest. Additional rear logo panel available.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.