Shop All Oscillating Tool Accessories
Dremel
Oscillating Tool Blade
Mfr # MM494BU
Zoro # G102676490
product price: $33.90
/ea
$33.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Blade Width 2 3/4 in
- Direct Fit For Tool Brand Bosch, Craftsman, Fein, Rigid, Rockwell
- Cutting Edge Style Toothed Edge
- Cut Style Extra-Wide Cut
Product Information
- Brand Dremel
- MFR # MM494BU
- Zoro # G102676490
- UPC # 080596057800
- Country of Origin Switzerland
- Category Oscillating Tool Accessories
Dimensions
Blade Width | 2 3/4 in |
Details
Description
Oscillating Tool Blade, Blade Type Plunge Cut, Connection Style Universal Open-Back, Blade Material Bi-Metal, Blade Width 2 3/4 in, Primary Material Application General Purpose, Materials Cut Conduit, Copper Tubing, Metal, PVC, Wood, Cut Style Extra-Wide Cut, Cutting Edge Style Toothed Edge, Edge Material Bi-Metal, Direct Fit For Tool Brand Bosch, Craftsman, Fein, Rigid, Rockwell, Number of Pieces 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/8 in. HOLE DOZER Bi-Metal Hole Saw with Arbor (49-56-9663)
- STARRETT Combination Square Set, 12 In, 4 Pc (C434-12-16R)
- IGAGING 24" Knife Straight Edge w/1/64" Scale - 36-024-KS (36-024-KS)
- BETA Socket End Wrench, Size 25 x 25mm, 6 pt. (933)
- DREMEL Oscillating Tool Blade, PK3 (MM488BU)
- DREMEL Oscillating Tool Blade Set (MM497U)
- DREMEL Oscillating Tool Blades, Bi-Metal (MM482XU)
- DREMEL Oscillating Tool Blades, Carbon Steel (MM480XU)
- DREMEL Sanding Paper, Diamond, 3-1/2 in. (MM910)
- DREMEL Scrapping Oscillating Kit, PK2 (MM620U)
- DREMEL Oscillating Tool Blades, Carbide (MM485XU)
- Dremel Oscillating Tool Accessories