Dremel
Oscillating Tool Blades, Bi-Metal
Mfr # MM494U
Zoro # G605175216
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length Not Available
- Includes Not Available
- Number of Pieces 1
- Cutting Edge Style Extra-Wide
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS Super-Thin Open End Wrench Set, SAE, 4 pcs (1/4 to 3/4 in) (11850-4SRK)
- IRWIN 10 in VISE-GRIP Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (DIA10)
- KLEIN TOOLS Phillips, Slotted, Square, Schrader Valve Insertion, Core Removal Bit 7 3/4 in, , Num. of pieces:7 (32527)
- LENOX Band Saw Blade, 12 ft. 11" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel, Classic Pro Series (1851989)
- DREMEL Oscillating Tool Blade Set (MM497U)
- DREMEL Universal Carbide Flush Cut Blade, PK3 (MM485B)
- DREMEL Oscillating Tool Blades, Carbon Steel (MM480XU)
- DREMEL Oscillating Tool Blade (MM494BU)
- DREMEL Cutting Accessory Kit, 6 Pieces, PK2 (MM389)
- DREMEL Scrapping Oscillating Kit, PK2 (MM620U)
- JONARD TOOLS Oscillating Saw Blade, Steel, 3-3/4" L (EBC-400)
- Dremel Oscillating Tool Accessories