Shop DREO

Ultrasonic Humidifier

  • Mfr # DR-HHM010S
  • Zoro # G223359418

product price: 
$
72.85
/ea

Key Features

Product Type
Portable Humidifier
Humidification Method
Ultrasonic
Housing Style
Tabletop
Night Light
Night Light Included
Number of Speeds
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DR-HHM010S
Zoro #
G223359418
UPC #
810181281057
Country of Origin
China

Dimensions

Power Cord Length
5 7/8 ft
Overall Height
9 3/4 in
Overall Width
11 11/16 in
Overall Depth
6 5/16 in

Details

Item
Ultrasonic Humidifier
Product Type
Portable Humidifier
Humidification Method
Ultrasonic
Housing Style
Tabletop
Night Light
Night Light Included
Number of Speeds
3
Filter Change Reminder
Refill Reservoir
Humidity Graduations
5 %
Number of Reservoirs
1
Includes Water Fill Hose
Water Fill Hose Included
Control Range
30 %
Includes Water Level Float
Water Level Float Included
Aroma Diffuser Tray
Aroma Diffuser Tray Included
Standards
ETL Listed
Amperage
0.2 A
Humidity Settings
90 %
Control Type
Touch Button
Mist Temperature
Cool
Wattage
28 W
Control Method
App, Digital Assistant
Reservoir Type
Pour-In
Reservoir Capacity
4 L
Maximum Runtime
36 hr
Auto-Shutoff
Automatic/Manual
Integrated Humidistat
Integrated
Water Supply
Reservoir
Daily Humidification Output
6 L
Voltage
120V AC
Housing Color
White
Includes
Filter
Coverage Area
300 sq ft
NEMA Plug Rating
1-15P
Bluetooth Enabled
Bluetooth Compatible, Wi-Fi Compatible

Description

Ultrasonic Humidifier, Voltage 120V AC, Number of Speeds 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.