Shop DREO

Ultrasonic Humidifier

  • Mfr # DR-HHM013S
  • Zoro # G823361446

product price: 
$
135.99
/ea
Free Shipping & Returns

Key Features

Humidification Method
Ultrasonic
Product Type
Portable Humidifier
Housing Color
White
NEMA Plug Rating
1-15P
Includes Water Fill Hose
Water Fill Hose Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DR-HHM013S
Zoro #
G823361446
UPC #
810181281903
Country of Origin
China

Dimensions

Overall Width
11 7/16 in
Overall Height
13 15/16 in
Overall Depth
6 1/8 in
Power Cord Length
5 7/8 ft

Details

Item
Ultrasonic Humidifier
Humidification Method
Ultrasonic
Product Type
Portable Humidifier
Housing Color
White
NEMA Plug Rating
1-15P
Includes Water Fill Hose
Water Fill Hose Included
Control Method
App, Digital Assistant
Humidity Graduations
5 %
Control Range
30 %
Standards
ETL Listed
Amperage
2.5 A
Auto-Shutoff
Automatic/Manual
Night Light
Night Light Included
Maximum Runtime
60 hr
Daily Humidification Output
7.2 L
Water Supply
Reservoir
Number of Reservoirs
1
Filter Change Reminder
Refill Reservoir
Reservoir Type
Pour-In
Humidity Settings
90 %
Includes Water Level Float
Water Level Float Included
Number of Speeds
3
Mist Temperature
Cool/Warm
Aroma Diffuser Tray
Aroma Diffuser Tray Included
Wattage
300 W
Housing Style
Tabletop
Integrated Humidistat
Integrated
Bluetooth Enabled
Bluetooth Compatible, Wi-Fi Compatible
Reservoir Capacity
6 L
Control Type
Touch Button
Voltage
120V AC
Coverage Area
500 sq ft

Description

Ultrasonic Humidifier, Voltage 120V AC, Number of Speeds 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.