Flame Resistant Knit Cap, Black, Nomex(R)
- Mfr # HNC2BK
- Zoro # G1261276
product price:Â
$
46.99
/ea
Key Features
Color Family
Black
Material
Nomex(R)
ATPV Rating
35 cal/sq cm
Style
Over the Head
Arc Flash PPE Category
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HNC2BK
- Zoro #
- G1261276
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- Universal
- Fits Chest Size
- Designed for Cold Weather Conditions, Double Layer Knit, Drip, FR Fabric will not Melt, FR Protection will not Wash/Wear Out, Inherently Flame Resistant, Or Ignite, Stretchable Fit for more Comfort, Warmth without the Weight
- Bottle Size
- Universal
- Size - Alpha
- Universal
Details
- Item
- Flame Resistant Knit Cap
- Color Family
- Black
- Material
- Nomex(R)
- ATPV Rating
- 35 cal/sq cm
- Style
- Over the Head
- Arc Flash PPE Category
- 3
- Color
- Black
- Fabric Weight
- 10 oz
- Hazard Risk Category (HRC)
- 3
- Covers
- Head and Ears
- Standards
- ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
- Garment Type
- Hat
- Insulated for Cold Conditions
- Yes
- Protection Type
- Cold-Condition Insulated
- Features
- Designed for Cold Weather Conditions, Double Layer Knit, Drip, FR Fabric will not Melt, FR Protection will not Wash/Wear Out, Inherently Flame Resistant, Or Ignite, Stretchable Fit for more Comfort, Warmth without the Weight
- Areas Covered
- Ears, Head
- Material Trade Name
- Nomex(R)
- Wire Color
- Black
Description
ATPV Rating 35 cal/sq cm, Arc Flash PPE Category 3, Areas Covered Ears, Head, Color Black, Fabric Weight 10 oz, Features Designed for Cold Weather Conditions, Double Layer Knit, Drip, FR Fabric will not Melt, FR Protection will not Wash/Wear Out, Inherently Flame Resistant, Or Ignite, Stretchable Fit for more Comfort, Warmth without the Weight, Garment Type Hat, Insulated for Cold Conditions Yes, Flame Resistant Knit Cap, Material Trade Name Nomex(R), Protection Type Cold-Condition Insulated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.