Flame Resistant Liner, Blue, Nomex(R) Fleece
- Mfr # H74FL10
- Zoro # G0324904
product price:Â
$
71.59
/ea
Key Features
Color Family
Blue
Material
Nomex(R) Fleece
ATPV Rating
24 cal/sq cm
Style
Hard Hat Liner
Arc Flash PPE Category
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H74FL10
- Zoro #
- G0324904
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- Universal
- Fits Chest Size
- Hook and Loop Tabs to Attach to Hard Hat, Superior Warmth in Cold Climates, Warmth Without the Weight
- Bottle Size
- Universal
- Size - Alpha
- Universal
Details
- Item
- Flame Resistant Liner
- Color Family
- Blue
- Material
- Nomex(R) Fleece
- ATPV Rating
- 24 cal/sq cm
- Style
- Hard Hat Liner
- Arc Flash PPE Category
- 2
- Color
- Blue
- Fabric Weight
- 8.5 oz
- Hazard Risk Category (HRC)
- 2
- Covers
- Head and Ears
- Closure Type
- Hook-and-Loop
- Standards
- ASTM F1506, CSA Z462, NFPA 2112, NFPA 70E, OSHA 1910.269
- Garment Type
- Hard Hat Liner
- Areas Covered
- Ears, Head
- Material Trade Name
- Nomex(R) IIIA
- Features
- Hook and Loop Tabs to Attach to Hard Hat, Superior Warmth in Cold Climates, Warmth Without the Weight
- Front Closure
- Hook-and-Loop
- Wire Color
- Blue
Description
ATPV Rating 24 cal/sq cm, Arc Flash PPE Category 2, Areas Covered Ears, Head, Closure Type Hook-and-Loop, Color Blue, Fabric Weight 8.5 oz, Features Hook and Loop Tabs to Attach to Hard Hat, Superior Warmth in Cold Climates, Warmth Without the Weight, Garment Type Hard Hat Liner, Flame Resistant Liner, Material Trade Name Nomex(R) IIIA, Size Universal, Standards ASTM F1506, CSA Z462, NFPA 2112, NFPA 70E, OSHA 1910.269
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.