Drill America
1-1/32" HSS Reduced Shank Drill Bit 3/4" Shank
Mfr # DWDRSD34X1-1/32
Zoro # G1931720
$40.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1-1/32"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.017 (111201700)
- COLLINS AXE AXE BOY'S 2-1/4#28""HANDL (HB-1/2H-C/32477)
- GEARWRENCH 2-1/8" 12 Point Long Pattern Satin Combination Wrench (81825)
- GEARWRENCH 12 Piece 90-Tooth 12 Point Metric Combination Ratcheting Wrench Set (86927)
- DRILL AMERICA 1-3/8" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-3/8)
- DRILL AMERICA 37/64" HSS Reduced Shank Drill Bit 3/8" Shank, Flute Length: 3" (DWDRSD3/8X37/64)
- DRILL AMERICA 15/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (D/A3F15/16)
- DRILL AMERICA 27/64" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X27/64)
- DRILL AMERICA 1-35/64" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-35/64)
- DRILL AMERICA 1-5/8" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-5/8)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 53/64 (C17051)
- Drill America Drill Bits