Drill America
1"-20 Carbon Steel Hex Die
Mfr # DWTSH1-20
Zoro # G1840705
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Material Carbon Steel
- Die Thread Size 1"-20
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA RECIP SAW (MPXRJ04Z)
- HOUGEN 15/16 in. X 3 in. 12,000-Series Annular Cutter (3-12230)
- TENG TOOLS FREE TCW707EV TOOLBOX MEGA BUNDLE 1 (TCW707EV-KIT2)
- CLEVELAND Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish (C15062)
- DRILL AMERICA 1-1/4"-12 Carbon Steel Hex Rethreading Die (DWTHX11412)
- DRILL AMERICA m18x1.5 Carbon Steel Hex Die (DWTMHX18X1.5)
- DRILL AMERICA m12x.75 Carbon Steel Hex Die (DWTSMH12X.75)
- DRILL AMERICA 1/4"-20 HSS Hex Die (DWTHSHEX1420)
- DRILL AMERICA m22x2.5 Carbon Steel Hex Die (DWTMHX22X2.5)
- DRILL AMERICA 1-3/4"-8 Carbon Steel Hex Die 8 Pitch (DWTSH1-3/4-8)
- DRILL AMERICA m36x3 Carbon Steel Hex Die (DWTMHX36X3)
- Drill America Dies