Shop All Reduced Shank Drill Bits
Drill America
1-3/4" HSS Reduced Shank Drill Bit 3/4" Shank
Mfr # DWDRSD34X1-3/4
Zoro # G1925484
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1-3/4"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Product Information
- Brand Drill America
- MFR # DWDRSD34X1-3/4
- Zoro # G1925484
- UPC # 887861035187
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 1-3/4" |
Shank Dia. | 3/4" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 3/4" |
Details
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Made of high speed steel with a 118° conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Carbide Tipped Drill Bit, H Thread, 2 In. (51248342)
- ZORO SELECT Chucking Reamer Sets, 1/16In- 1/2In, 15pc (11V298)
- IRWIN Screwdriver Bit Set, 6 Pieces, 1/4" Shank (1876225)
- HHIP 36 X 24 X 4 Grade A Granite Surface Plate (4401-3624)
- DRILL AMERICA 3/4" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2 (DWDRSD3/8X3/4)
- DRILL AMERICA 20.50mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD20.5MM)
- DRILL AMERICA 47/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F47/64)
- DRILL AMERICA 5/8" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6" (DWDRSD5/8)
- DRILL AMERICA 1-19/32" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-19/32)
- DRILL AMERICA 29/32" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (D/ARSD29/32)
- K-TOOL INTERNATIONAL Needle Scaler (KTI89275)
- Drill America Reduced Shank Drill Bits