Shop All Hex Dies
Drill America
1-5/8"-12 Carbon Steel Hex Die
Mfr # DWTSH1-5/8-12
Zoro # G1825068
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Material Carbon Steel
- Die Thread Size 1-5/8"-12
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Product Information
- Brand Drill America
- MFR # DWTSH1-5/8-12
- Zoro # G1825068
- UPC # 887861107518
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | 1-5/8"-12 |
Details
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6 in. Extension for M18 FUEL 1/4 in. Blind Rivet Tool with ONE-KEY (49-16-2660EXT)
- BOSCH 6" Carbide 135 Deg. Jobber Length Drill Bit (MP06)
- PRESCO Marking Flag, White, Blank, PVC, PK100 (2336W-200)
- ZORO SELECT Drill Bushing, Type P, Drill Size 19/32 In (P648MC)
- DRILL AMERICA m19x1.5 Carbon Steel Hex Die (DWTSMH19X1.5)
- DRILL AMERICA m26x1 Carbon Steel Hex Die (DWTSMH26X1)
- DRILL AMERICA 2-5/8"-16 Carbon Steel Hex Die (DWTSH2-5/8-16)
- DRILL AMERICA m18x1.5 Carbon Steel Hex Die (DWTMHX18X1.5)
- DRILL AMERICA m10x1 Carbon Steel Hex Die (DWTSMH10X1)
- DRILL AMERICA m11x1 Carbon Steel Hex Die (DWTSMH11X1)
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 1/8-27, NPT (BPD18F27)
- Drill America Hex Dies