Shop All High Speed Steel End Mills
Drill America
1-7/8"x3/4" HSS 4 Flute Single End End Mill
Mfr # DWCF369
Zoro # G1814464
product price: $62.35
/ea
$62.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Single End
- Finish Uncoated (Bright)
- Milling Dia. 1-7/8"
- Flute Length 2"
Product Information
- Brand Drill America
- MFR # DWCF369
- Zoro # G1814464
- UPC # 887861157537
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Milling Dia. | 1-7/8" |
Flute Length | 2" |
Overall Length | 4-1/2" |
Shank Size | 3/4" |
Details
Description
HSS, Non Center Cutting, Size 1-7/8, Shank Dia 3/4, Flute Length 2, O.A.L. 4-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 39/64 In (P6440ME)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 11/64 (11103)
- WESTWARD 1/4 in Drive, 3.5mm Hex Metric Socket, 6 Points (53YR29)
- WIHA Insulated Open End Wrench Set, SAE (20194)
- DRILL AMERICA 7/8" HSS 4 Flute Single End End Mill, Shank Size: 5/8" (DWCF336)
- DRILL AMERICA 1-1/8"x3/4" HSS 4 Flute Single End End Mill (DWCF347)
- DRILL AMERICA 3/16"x3/8" HSS 4 Flute Single End End Mill, Overall Length: 2-3/8" (DWCF306)
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Single End Center Cutting End Mill (DWCF341-CC)
- DRILL AMERICA 1"x3/4" HSS 4 Flute Single End End Mill, Milling Dia.: 1" (BRCF345)
- DRILL AMERICA 1-1/2"x3/4" HSS 4 Flute Single End End Mill (DWCF351A)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 5/8x5/8x1-3/8x5 (C33087)
- Drill America End Mills