Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Cobalt Stepped Drill Bit with 1/2" Reduced Shank

  • Mfr # GSCSD1INCH

  • Zoro # G822702677


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Shank Type - Machining
3-Flat
Material - Machining
Cobalt
Shank Dia.
1/2"
Overall Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSCSD1INCH
Zoro #
G822702677
UPC #
887861324809
Country of Origin
China

Dimensions

Shank Dia.
1/2"
Overall Length
6"
Drill Bit Size
1"
Flute Length
3"
Shank Size
1/2 in
Width
1 in
Height
1 in
Length
3 in

Details

Number of Flutes
2
Shank Type - Machining
3-Flat
Material - Machining
Cobalt
Application
Metal, Wood, Plastic
Includes
1 Drill Bit
Drill Bit Point Type
Stepped Point
Similar Products
G808576506
For Use With
Metal, Wood, Plastic
Finish - Machining
Gold Oxide
Drill Bit Point Angle
135°
Color
Gold
Upsell
G1753844

Description

Stepped Point Cobalt Drill Bits start easier, drill faster, last longer, and run cooler than standard bits. They can enlarge existing holes or create new, smoother holes in a wide range of materials including acrylics, steel, metal, brass, and other hard metals. Each bit features a 135-degree split point tip and a 3-flat shank to prevent spinning. The reduced shank design increases the size capacity of portable drill chucks, and the common flute and overall length minimize adjustment during tool changes. Specifications: 3" flute length, 6" overall length, 1/2" shank.

Restrictions

WARNING: This product can expose you to chemicals including Nickel oxide, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.