Shop All Reduced Shank Drill Bits
Drill America
1" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank, 3-Flat Shank
Mfr # KFD3F1INCH
Zoro # G500482532
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1"
Product Information
- Brand Drill America
- MFR # KFD3F1INCH
- Zoro # G500482532
- UPC # 887861294577
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 1" |
Description
Contractor grade drill bit manufactured from M1 High Speed Steel. For use in a wide range of materials in the iron and steel families such aluminum, iron, steel and other metal drilling. 135 degree split point tip for self-centering and reducing thrust. Compared to a conventional 118 degree tip, these drills wont go "walking" on you. 3-Flat shank creates an extra secure hold in your chuck. Common flute and overall length for minimal adjustment during tool changes 3" Flute Length, 6" Overall Length, 1/2" Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 28mm 6 pt Metric Socket, 6 Points (48228)
- HHIP R8 Shank Fly Cutter With 2-1/2 Head (4002-0018)
- TEKTON 2.5 mm Tip, 1/4 in. Drive, Metric (SHB032X3)
- IRWIN Spade Bit, 1 1/8 In (88818)
- DRILL AMERICA 20.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD20.0MM)
- DRILL AMERICA 51/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Overall Length: 6" (D/A3F51/64)
- DRILL AMERICA 27/32" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD27/32)
- DRILL AMERICA 1-45/64" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-45/64)
- DRILL AMERICA 1-9/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-9/32)
- DRILL AMERICA 3/8" HSS Reduced Shank Drill Bit 1/4" Shank, Drill Bit Point Angle: 118 Degrees (D/ARSD3/8)
- DRILL AMERICA 3/4" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD3/4)
- Drill America Reduced Shank Drill Bits