Zoro Homepage

1" X 1/4" HSS Shank Type Keyeat Woodruff Cutter

  • Mfr # DWCWC808

  • Zoro # G1754788


product price: $33.65
/ea

Key Features

Material - Machining
High Speed Steel
Cutter Dia.
25/64"
Finish
Uncoated (Bright)
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWCWC808
Zoro #
G1754788
UPC #
887861179737
Country of Origin
China

Dimensions

Cutter Dia.
25/64"

Details

Material - Machining
High Speed Steel
Finish
Uncoated (Bright)
Cutting Direction
Right Hand

Description

Woodruff cutters are specialized milling tools designed for cutting Woodruff key slots in shafts. They produce precise, semi-circular slots that accommodate Woodruff keys, ensuring secure and accurate component assembly. These cutters are commonly used in mechanical and automotive applications for creating reliable keyways.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.